BRADY SH912 Sign Holder Wall 12 x 9 Acrylic Clear

Item: AD2DRW Model: SH912Cross Ref: 3NKG5
7 In Stock

Ships within 2 days via

€58.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sign Holder
Color Clear
Height 9"
Material Acrylic
Mounting Style Wall
Overall Height 9"
Width 12"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.65
Ship length (cm)46.23
Ship width (cm)34.67
HS code3926909980
Country of OriginMX

Product Variants

ProductModelOverall WidthPrice
BRADY SH710 Sign Holder Wall 7 x 10 Acrylic Clear | AD2DQG 3NJW8 SH71010"€41.04
BRADY SH1014 Sign Holder Wall 10 x 14 Acrylic Clear | AD2DQH 3NJW9 SH101414"€41.08
BRADY SH1219 Sign Holder Wall 19-1/8 x 11-3/8 Acrylic | AD2DRX 3NKG6 SH121919"€98.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SH912 Sign Holder Wall 12 x 9 Acrylic Clear
€58.82 /unit