BRADY 97744 Continuous Label Roll, 1 1/8 Inch X 100 Ft, Polyester, Blue, Outdoor | CP2HVL 14A409

BRADY 97744 Continuous Label Roll, 1 1/8 Inch X 100 Ft, Polyester, Blue, Outdoor

Item: CP2HVL Model: 97744Cross Ref: 14A409
7 In Stock

Ships within 2 days via

€586.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roll
Adhesive Adhesive
Adhesive Material Acrylic
Adhesive Properties Aggressive Permanent Adhesive
Application Pipe And Valve Marking
For Print Method Thermal Transfer
For Use With Grainger Item Number 3MU42
For Use With Mfr. Model Number 76739
Indoor/outdoor Outdoor
Label Color Sky Blue
Label Finish Gloss
Label Material Polyester
Label Media Format Continuous Roll
Label Thickness 0.003"
Label Width 1 1/8"
Max. Service Temp. 212°F
Recommended Ribbon 76739
Resistance Properties Abrasion Resistant, Chemical Resistant
Roll Length 100 ft.
Service Temp. Range -40°F to +212°F
Sub-brand Globalmark Consumables
Standards PSTC 31, PSTC 33, U.S. FEDERAL TEST METHOD STD. NO. 191A

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeMaximum Service TemperatureLabel ColorLabel FinishLabel MaterialPrice
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL 21U235 MC-1500-5841 1/2"AdhesiveThermal TransferRetroreflective158°FWhiteGlossPlastic-
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN 13L417 MC-1500-595-OR-BK1 1/2"AdhesiveThermal TransferLow Shrink180°FOrangeGlossVinyl-
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ 12X407 MC-1500-595-YL-BK1 1/2"AdhesiveThermal TransferLow Shrink180°FYellowGlossVinyl-
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT 13L419 MC-1500-595-WT-RD1 1/2"AdhesiveThermal TransferLow Shrink180°FWhiteGlossVinyl-
RFQ
BRADY MC-1500-595-BK-WT Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, White On Black, Outdoor | CP2BAU 21U202 MC-1500-595-BK-WT1 1/2"AdhesiveThermal TransferLow Shrink180°FBlackGlossVinyl-
RFQ
BRADY MC-1500-595-BL-WT Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, White On Blue, Outdoor | CP2BAV 12X404 MC-1500-595-BL-WT----180°F----
RFQ
BRADY MC-1500-595-RD-WT Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, White On Red, Outdoor | CP2BAX 13L418 MC-1500-595-RD-WT1 1/2"AdhesiveThermal TransferLow Shrink180°FRedGlossVinyl-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 97744 Continuous Label Roll, 1 1/8 Inch X 100 Ft, Polyester, Blue, Outdoor
€586.44 /unit