BRADY 86453 Danger Tag 5-3/4 x 3 Inch Black/red Metal - Pack Of 10 | AE3QCT 5EPA0

BRADY 86453 Danger Tag 5-3/4 x 3 Inch Black/red Metal, 10PK

Item: AE3QCT Model: 86453Cross Ref: 5EPA0
7 In Stock

Ships within 2 days via

€65.88 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Danger Tag
Grommet Metal
Height 5 3/4"
Legend/background Color Black, Red
Width 3"
Withstand Pull Force 50 lbf.
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)20.32
HS code4911998000
Country of OriginUS

Product Variants

ProductModelShapeLanguageLegend TypeLegend ColorWrite On SurfaceHeightWidthMaterialPkg. Qty.Price
BRADY CLT2 Danger Tag 7-1/2 x 4 Inch Rolled Brass - Pack of 25 | AA7HCF 15Y630 CLT2RectangleEnglishTextBlack, Red----25€37.14
BRADY 105723 Danger Tag 3 x 2 Inch Black and Red/White Met | AA7HCT 15Y641 105723-----3"2"Calendered Vinyl1€5.25
BRADY 65299 Danger Tag 5-3/4 x 3 Inch Hd Polyest - Pack Of 25 | AA9GLH 1D710 65299--------25€98.91
BRADY LT10 Danger Tag 5-1/2inH x 3inW Vinyl - Pack of 10 | AB4ZJQ 20TJ30 LT10RectangleEnglishTextBlack, Red----10€35.98
BRADY 65451 Danger Tag 5-3/4 x 3 Inch Cardstock - Pack of 25 | AD2VYK 3VAU4 65451RectangleEnglishTextBlack, Red----25€31.05
BRADY TG027E Danger Tag Red/White Vinyl Eapt Lkd Out - Pack of 25 | AD2YQR 3WPT8 TG027ERectangleEnglishTextBlack, Red----25€69.02
BRADY 89018 Danger Tag 7 x 4 Inch Black/r Metal 3/8 Inch - Pack Of 10 | AE3QCW 5EPA3 89018-English--Yes---10€82.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86453 Danger Tag 5-3/4 x 3 Inch Black/red Metal, 10PK
€65.88 /pack