BRADY 7088-3C-PK Pipe Marker, Domestic Hot Water Return, Yellow, Black | CT9TRZ 782A69

BRADY 7088-3C-PK Pipe Marker, Domestic Hot Water Return, Yellow, Black, 5PK

Item: CT9TRZ Model: 7088-3C-PKCross Ref: 782A69
7 In Stock

Ships within 2 days via

€17.78 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipe Marker
Abrasion Resistant Yes
Adhesive Material Acrylic
Adhesive Pipe Marker Format Die-Cut On Cards
Background Color Yellow
Character Height 1/2"
Chemical Resistance Yes
Finish Gloss
Fits Pipe O.d. 3/4" And Smaller
Glow-in-the-dark No
Height 2 1/4"
Humidity Resistant No
Legend Text Color Black
Minimum Application Temperature 0°F
Mounting Style Adhesive Pipe Marker
Number Of Pipe Markers 3
Package Type Card
Pipe Marker Legend Domestic Hot Water Return
Pipe Marker Material Vinyl
Printed Language English
Protective Coating No Protective Coating
Reflective No
Thickness 0.004"
Uv Resistant No
Water Resistant Yes
Weather Resistant Yes
Width 2 3/4"
With Or Without Arrows With
Standards ANSI A13.1-2007

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAverage Outdoor DurabilityLegend Text ColorPipe Marker MaterialWith Or Without ArrowsBackground ColorPipe Marker LegendFits Pipe O.d.ThicknessPkg. Qty.Price
BRADY 15600 Pipe Marker _____lb. Steam Yellow | AF3TZG 8CXW3 156008 yrs. to 10 yrs.BlackPlasticWith-_____ Lb. Steam2 1/2" to 6"0.004"1€165.01
BRADY 41483 Pipe Marker _____lb. Steam Yellow | AF6CNU 9WPN7 41483----Yellow---1€143.73
BRADY 109926 Pipe Marker 30 Feet Height x 8 Inch Width Vinyl | AF7ABP 20TE83 1099268 yrs. to 10 yrs.WhiteVinylWith-_____ Lb. Steam-0.004"1€143.27
BRADY 109927 Pipe Marker 30 Feet Height x 12 Inch Width Vinyl | AF7ABQ 20TE84 1099278 yrs. to 10 yrs.WhiteVinylWith-_____ Lb. Steam-0.004"1€206.50
BRADY 7309-1-PK Pipe Marker, Yellow, Black, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Markers | CT9PPB 781Z44 7309-1-PK8 yrs. to 10 yrs.-------5€16.04
BRADY 7310-1-PK Pipe Marker, PSI, Yellow, Black, Fits 2 1/2 to 7 7/8 Inch Size Pipe OD | CT9PPC 782FM5 7310-1-PK8 yrs. to 10 yrs.-------1€16.04
BRADY 7310-4-PK Pipe Marker, Yellow, Black, Fits 3/4 to 2 3/8 Inch Pipe OD, 4 Pipe Markers, Without | CT9PPD 782FL1 7310-4-PK8 yrs. to 10 yrs.-------1€16.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7088-3C-PK Pipe Marker, Domestic Hot Water Return, Yellow, Black, 5PK
€17.78 /pack