BRADY 7015-1HV-PK Pipe Marker, Legend: Argon, Iiar System Abbreviation Not Applicable | CH6KUF 781XA4

BRADY 7015-1HV-PK Pipe Marker, Legend: Argon, Iiar System Abbreviation Not Applicable, 5PK

Item: CH6KUF Model: 7015-1HV-PKCross Ref: 781XA4
7 In Stock

Ships within 2 days via

€31.05 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipe Marker
Average Durability 8 yrs. to 10 yrs.
Background Color Green
Character Height 3 1/2"
Color White
Finish Gloss
Height 4"
Mounting Style Adhesive Pipe Marker
Roll Length 4"
Roll Width 24"
Thickness 0.004"
Weather Resistant Yes
Width 24"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)60.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7015-1HV-PK Pipe Marker, Legend: Argon, Iiar System Abbreviation Not Applicable, 5PK
€31.05 /pack