Flat Shipping
Flat Shipping at

BRADY 50908 Safety Banner 42 x 120in Vinyl Eng | AE2TGF 4ZH03

BRADY 50908 Safety Banner 42 x 120in Vinyl Eng

Item: AE2TGF Model: 50908Cross Ref: 4ZH03
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Banner
Abrasion Resistant Yes
Background Color White
Chemical Resistance Yes
Finish Glossy
Glow-in-the-dark No
Height 48"
Includes Corner Grommeted Holes, Nylon Rope
Language English
Legend Avoid Backtalk Please Lift Properly
Legend Style Symbol, Text
Material Polyethylene
Number Of Printed Sides 1
Printed Language English
Protective Coating No Protective Coating
Reflective No
Shape Horizontal Rectangle
Width 120"
Write On Surface No

Shipping Info:

Ship weight (kg) 1.36
Ship height (cm)134.62
Ship length (cm)16.51
Ship width (cm)16.51
HS code6307909889
Country of OriginUS

Product Variants

ProductModelBackground ColorThicknessMaterialLanguageHeightWidthLegend StyleFinishPrice
BRADY 50900 Safety Banner 42 x 120in Vinyl Eng | AE2RZA 4ZG94 50900White-PolyethyleneEnglish42"120"Symbol, TextGlossy€484.69
BRADY 50902 Banner 42 x 120 Think Safety | AE2RZC 4ZG96 50902-0.055"------€459.06
BRADY 50903 Safety Banner 42 x 120in Vinyl Eng | AE2RZD 4ZG97 50903-0.055"------€462.73
BRADY 50904 Safety Banner 42 x 120in Vinyl Eng | AE2RZE 4ZG98 50904Gray0.055"------€479.16
BRADY 50905 Safety Banner 42 x 120in Vinyl Text Eng | AE2RZF 4ZG99 50905-0.055"------€520.00
BRADY 50906 Safety Banner 42 x 120in Vinyl Eng | AE2TGD 4ZH01 50906-0.055"------€503.59
BRADY 50907 Safety Banner 42 x 120in Vinyl Text Eng | AE2TGE 4ZH02 50907-0.055"------€456.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 50908 Safety Banner 42 x 120in Vinyl Eng
€404.35 /unit