BRADY 4057-H Pipe Marker Exhaust Yellow 10 To 15 In | AF4GJB 8VXC5

BRADY 4057-H Pipe Marker Exhaust Yellow 10 To 15 In

Item: AF4GJB Model: 4057-HCross Ref: 8VXC5
In Stock

Get it by Monday, Sep 29

€42.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Marker
Background Color Yellow
Fits Pipe O.d. 10" to 15"
Legend Color Black
Marker Attachment Style Strap On
Material Printed Plastic Sheet

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)81.28
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLegend Text ColorWith Or Without ArrowsPipe Marker MaterialAverage Outdoor DurabilityFits Pipe O.d.ThicknessWeather ResistantRoll WidthPkg. Qty.Price
BRADY 7098-1 Pipe Marker Exhaust Yellow 2-1/2 To 7-7/8 In | AE2ZTV 5ACY2 7098-1BlackWithoutVinyl8 yrs. to 10 yrs.2 1/2" to 7 7/8"0.004"Yes14"1€18.17
BRADY 7099-1 Pipe Marker Exhaust Green 2-1/2 To 7-7/8 In | AE2ZTY 5ACY6 7099-1WhiteWithoutVinyl8 yrs. to 10 yrs.2 1/2" to 7 7/8"0.004"Yes14"1€18.17
BRADY 7354-4 Pipe Marker Exhaust Blue 3/4 To 2-3/8 In | AE3YYP 5GWX9 7354-4WhiteWithoutVinyl8 yrs. to 10 yrs.3/4" to 2 3/8"0.004"Yes7"1€17.90
BRADY 20428 Pipe Marker Exhaust 1 In.h | AF3RDM 8CF74 20428BlackWithCoiled Plastic2 yrs.1 1/2" to 2"0.003"No8"1€36.25
BRADY 4057-F Pipe Marker Exhaust Yellow 6 To 7-7/8 In | AF4EHY 8TPC1 4057-FBlackWithVinyl5 yrs. to 8 yrs.-0.02"No16"1€19.80
BRADY 4057-C Pipe Marker Exhaust Yellow 2-1/2 To 3-7/8 In | AF4LJQ 9AD79 4057-CBlackWithVinyl5 yrs. to 8 yrs.-0.03"No2"1€21.74
BRADY 73889 Pipe Marker Exhaust 2 In.h | AF4NRJ 9DTW5 73889BlackWithVinyl2 yrs.2 1/2" to 6"0.003"No12"1€63.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4057-H Pipe Marker Exhaust Yellow 10 To 15 In
€42.90 /unit