BRADY 23360 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10 | AG9JXH 20RX92

BRADY 23360 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10

Item: AG9JXH Model: 23360Cross Ref: 20RX92
7 In Stock

Ships within 2 days via

€310.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Laminating Pouches
Finish Polyester Coat
Length 11"
Type ID Badge
Width 8"

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)0.51
Ship length (cm)20.32
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelThicknessPrice
BRADY 23346 Laminating Pouches 11-1/2 Inch Length x 9 Inch Width PK100 | AG9JXG 20RX91 2334610 mil.€724.83
BRADY 23361 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10 | AG9JXJ 20RX93 2336110 mil.€306.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 23360 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10
€310.99 /unit