BRADY 23346 Laminating Pouches 11-1/2 Inch Length x 9 Inch Width PK100 | AG9JXG 20RX91

BRADY 23346 Laminating Pouches 11-1/2 Inch Length x 9 Inch Width PK100

Item: AG9JXG Model: 23346Cross Ref: 20RX91
7 In Stock

Ships within 2 days via

€724.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Laminating Pouches
Finish Polyester Coat
Type ID Badge
Width 9"

Shipping Info:

Ship weight (kg) 2.1645
Ship height (cm)3.56
Ship length (cm)31.75
Ship width (cm)24.38
Country of OriginUS

Product Variants

ProductModelThicknessPrice
BRADY 23360 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10 | AG9JXH 20RX92 2336010 mil.€310.99
BRADY 23361 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10 | AG9JXJ 20RX93 2336110 mil.€306.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 23346 Laminating Pouches 11-1/2 Inch Length x 9 Inch Width PK100
€724.83 /unit