BRADY 23330 Laminating Pouches 3-1/2 Inch Width PK50 | AH6DME 35XL84

BRADY 23330 Laminating Pouches 3-1/2 Inch Width PK50, 50PK

Item: AH6DME Model: 23330Cross Ref: 35XL84
7 In Stock

Ships within 2 days via

€258.72 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Laminating Pouch
Length 5"
Width 5"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)12.95
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelLengthWidthPkg. Qty.Price
BRADY 23325 Laminating Pouches 2-1/2 Inch Width PK50 | AH6DMD 35XL83 233253 1/2"2 1/2"1€174.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 23330 Laminating Pouches 3-1/2 Inch Width PK50, 50PK
€258.72 /pack