BRADY 112633 Document Holders - Pack Of 10 | AA7HPJ 15Y898

BRADY 112633 Document Holders, 10PK

Item: AA7HPJ Model: 112633Cross Ref: 15Y898
7 In Stock

Ships within 2 days via

€161.08 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Document Holders
Color Clear
Height 11 1/2"
Mounting Style Adhesive Backing
Width 9"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)1.27
Ship length (cm)30.73
Ship width (cm)25.4
HS code3926100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 112633 Document Holders, 10PK
€161.08 /pack