BRADY 105041 Overlaminate 50 Feet | AA6HXH 14A462

BRADY 105041 Overlaminate 50 Feet

Item: AA6HXH Model: 105041Cross Ref: 14A462
7 In Stock

Ships within 2 days via

€659.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Overlaminate
Color Clear
Finish Clear
Length 50 ft.
Width 12"

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)12.45
Ship length (cm)35.05
Ship width (cm)28.45
HS code8420999000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 105041 Overlaminate 50 Feet
€659.99 /unit