BRADY 105038 Laminating System | AA6HXJ 14A463

BRADY 105038 Laminating System

Item: AA6HXJ Model: 105038Cross Ref: 14A463
In Stock

Get it by Monday, Sep 29

€982.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Laminating System
Height 15 1/8"
Length 17 3/4"
Thickness 0.035"
Width 19 1/2"

Shipping Info:

Ship weight (kg) 8.73
Ship height (cm)37.08
Ship length (cm)49.28
Ship width (cm)45.21
HS code8420109080
Country of OriginCN

Product Details:

    • Lamination (Heat Free)
    • Max. Document Width (12")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 105038 Laminating System
€982.62 /unit