BRADY SPC ABSORBENTS SKO-95W Spill Kit 95 gal Oil Only | AH9UKR 42X717

BRADY SKO-95W Spill Kit 95 gal Oil Only

Item: AH9UKR Model: SKO-95WCross Ref: 42X717
In Stock

Get it by Monday, Sep 29

€1,921.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spill Kit
Cleaning Solution Included No
Color Yellow
Container Type Drum
Emergency Response Handbook/instructions Included Yes
Empty Or Filled Filled
Epoxy Putty Included No
Fluids Absorbed Oil Only
Granular Sorbent Included No
Includes Mounting Fasteners No
Land Fill Disposable No
Length 31 1/2"
Neutralizer Included No
Number Of Disposal Bags Included 10
Number Of Goggles 1
Number Of Pads Included 100
Number Of Pairs Of Nitrile Gloves Included 1
Number Of Pillows Included 8
Number Of Sorbent Socks Included 20
Ph Tester Kit Included No
Ppe Included Goggles, Nitrile Gloves
Solidifier Included No
Vapor Suppressant Included No
Volume Absorbed Per Kit 75 Gal
Volume Absorbed Per Pkg. 75 gal.
Volume Absorbed Range 70 gal. to 79 gal.
Wheels Yes
Standards EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2), UN APPROVED

Shipping Info:

Ship weight (kg) 48.15
Ship height (cm)119.38
Ship length (cm)79.38
Ship width (cm)79.38

Product Variants

ProductModelContainer TypeVolume Absorbed Per Pkg.ColorFluids AbsorbedHeightLengthWheelsPrice
BRADY SPC ABSORBENTS SKH-SAK Spill Kit 9 Gallon Hazmat | AA7DRT 15U868 SKH-SAK-------€264.81
BRADY SPC ABSORBENTS SKH-LT Spill Kit 126 Gallon Hazmat | AC2VLD 2NCP6 SKH-LT-------€2,748.60
BRADY SPC ABSORBENTS SKH-XLT Spill Kit 160 Gallon Hazmat | AC2VLJ 2NCR2 SKH-XLT-------€3,494.41
BRADY SPC ABSORBENTS SKH-PP Spill Kit 5 Gallon Chemical | AD2YKP 3WNF3 SKH-PP-------€93.36
BRADY SPC ABSORBENTS SKH-SRP Spill Kit 2 Gallon Chemical | AD4RAD 42X738 SKH-SRP-------€83.16
BRADY SPC ABSORBENTS SKH30 Spill Kit 30 Gallon Chemical | AD4RAE 42X744 SKH30-------€552.90
BRADY SPC ABSORBENTS SKH65 Spill Kit 65 Gallon Chemical | AD4RAG 42X749 SKH65-------€1,008.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SKO-95W Spill Kit 95 gal Oil Only
€1,921.54 /unit