BRADLEY S19274JWB Halo Eye And Facewash, Wall Mount, Swing Down, Barrier Free | CD4DXT

BRADLEY S19274JWB Halo Eye And Facewash, Wall Mount, Swing Down, Barrier Free

Item: CD4DXT Model: S19274JWB
In Stock

Get it by Monday, Sep 29

€1,171.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Eye/Face Wash

Shipping Info:

Ship weight (kg) 3.1185
Ship height (cm)38.43
Ship length (cm)19.05
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightPrice
BRADLEY S19314SBFW Halo Eye And Facewash, Plastic Showerhead, Stainless Steel Bowl | AE8JMD 6DGX5 S19314SBFW-€1,446.20
BRADLEY S19224DCFW Halo Eye And Facewash, Stainless Steel Bowl With Dust Cover | AE8JMK 6DGY1 S19224DCFW-€750.47
BRADLEY S19224T Halo Eye And Facewash, Stainless Steel Bowl | AE8JMN 6DGY4 S19224T-€682.74
BRADLEY S19314BFSS Halo Eye And Facewash, Stainless Steel & Showerhead, Barrier Free | AF9EZK 29XX01 S19314BFSS-€4,270.57
BRADLEY S19314SS Halo Eye And Facewash, Stainless Steel, Showerhead, Hand & Foot Activated | AF9EZL 29XX02 S19314SS-€4,616.39
BRADLEY S19-220BF Eye And Facewash, Spray Ring, Barrier Free, SS Bowl & Wrap Around Skirt | CD4DUZ S19-220BF--
RFQ
BRADLEY S19-240FW Eye And Facewash, Laboratory Unit | CD4DXE S19-240FW--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S19274JWB Halo Eye And Facewash, Wall Mount, Swing Down, Barrier Free
€1,171.41 /unit