BRADLEY S19-130SS Drench Shower, Stainless Steel

Item: CD4DTP Model: S19-130SS
In Stock

Get it by Monday, Sep 29

€1,040.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drench Shower
Standards ANSI Z358.1, IAPMO OCEANA to AS4775 and AS/NZS 4020, UL Classified

Shipping Info:

Ship weight (kg) 3.1185
Ship height (cm)64.77
Ship length (cm)3.81
Ship width (cm)19.69
Country of OriginCN

Product Variants

ProductModelMounting TypeValve MaterialInlet Pipe SizeAssemblyEyewash Bowl StyleInlet Connection LocationWidthCoveragePrice
BRADLEY S19-120 Drench Shower, Plastic Showerhead | AC2YMT 2P268 S19-120-Chrome Plated Brass1"---1"-€437.49
BRADLEY S19314EW Halo Eyewash, Plastic Bowl, Showerhead | AE8JLR 6DGW4 S19314EW-Chrome Plated Brass1 1/4"UnassembledUncoveredTop13"-€1,239.45
BRADLEY S19314PDC Halo Eyewash, Plastic Showerhead & Bowl With Dust Cover | AE8JLT 6DGW5 S19314PDC-Chrome Plated Brass1 1/4"AssembledCoveredTop13"-€1,417.99
BRADLEY S19314AC Halo Eye And Facewash, Plastic Showerhead, SS Bowl, Hand & Foot Operated | AE8JLU 6DGW6 S19314AC-Chrome Plated Brass1 1/4"AssembledUncoveredTop13"Eyes And Face€1,275.27
BRADLEY S19314BF Halo Eye And Facewash, Stainless Steel Bowl, Barrier Free | AE8JLV 6DGW7 S19314BF-Chrome Plated Brass1 1/4"AssembledUncoveredTop13"Eyes And Face€1,327.31
BRADLEY S19314DC Halo Eyewash, Plastic Showerhead, Stainless Steel Bowl With Dust Cover | AE8JLW 6DGW8 S19314DCFloor------Eyes€1,538.72
BRADLEY S19314DCFW Halo Eye And Facewash, Plastic Showerhead, Stainless Steel Bowl With Dust Cover | AE8JLX 6DGW9 S19314DCFWFloor-------€1,702.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S19-130SS Drench Shower, Stainless Steel
€1,040.96 /unit