BOSTON GEAR SH142-K Spiral Bevel Gear Set | AD3JXU 3ZP58

BOSTON GEAR SH142-K Spiral Bevel Gear Set

Item: AD3JXU Model: SH142-KCross Ref: 3ZP58
7 In Stock

Ships within 2 days via

€452.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spiral Bevel Gear
Bore Dia. 3/4"
Diametral Pitch 14
Face Width 5/16"
Hub Dia. 1.38"
Hub Projection 0.5"
Material Steel
Number Of Teeth 26
Pitch 14
Pitch Dia. 1.86"
Pressure Angle 20
Ratio 2
Setscrew Y
System Of Measurement Inch
Tooth Form Spiral
(hidden) Surface Treatment Builder SH142-K

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)10.16
HS code8483409000
Country of OriginUS

Product Variants

ProductModelKeywaySpiral AnglePrice
BOSTON GEAR SH142-1K Spiral Bevel Gear Set | AD3JXT 3ZP57 SH142-1KY35°€469.63
BOSTON GEAR SH302-K Spiral Bevel Gear Set | AD3JXV 3ZP60 SH302-KY35°€294.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SH142-K Spiral Bevel Gear Set
€452.59 /unit