BOSCH HS1921 Sds Max Hammer Steel Slotting Tool | AC2MWA 2LDP6

BOSCH HS1921 Sds Max Hammer Steel Slotting Tool

Item: AC2MWA Model: HS1921Cross Ref: 2LDP6
7 In Stock

Ships within 2 days via

€50.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item SDS Max Hammer Steel
Blade Width 1 1/8"
Chisel Collar Shape Flat
Chisel Type Flat Chisel
Cutting Application Repair
Cutting Direction Right Hand
Head Width 1 1/8"
Impact Rated No
No. Of Pieces 1
Overall Length 15"
Primary Material Application Concrete, Masonry
Promotion Restriction Not Eligible For Promotion
System Of Measurement Fractional Inch
Type Slotting Tool

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.03
Ship length (cm)38.1
Ship width (cm)2.87
HS code8207903085
Country of OriginIT

Product Variants

ProductModelFor Tool TypeShank LengthPrimary Material ApplicationPrice
BOSCH HS1915 Sds Max Hammer Steel Scraping Chisel | AC2MVY 2LDP4 HS1915Rotary Drill-Concrete, Masonry, Tile€46.44
BOSCH HS1920 Sds Max Hammer Steel Seam Tool 1 1/8 W | AC2MVZ 2LDP5 HS1920Rotary Drill--€48.17
BOSCH HS1926 Sds Max Hammer Steel Round Spade | AC2MWB 2LDP7 HS1926Rotary Drill--€124.81
BOSCH HS1927 Sds Max Hammer Steel Tamper Plate Shank | AC2MWC 2LDP8 HS1927Rotary Drill9"-€58.61
BOSCH HS1929 Sds Max Hammer Steel Gouge 1 x 12 Inch Length | AC2MWD 2LDP9 HS1929Rotary Drill--€78.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1921 Sds Max Hammer Steel Slotting Tool
€50.64 /unit