BOSCH HS1915 Sds Max Hammer Steel Scraping Chisel | AC2MVY 2LDP4

BOSCH HS1915 Sds Max Hammer Steel Scraping Chisel

Item: AC2MVY Model: HS1915Cross Ref: 2LDP4
7 In Stock

Ships within 2 days via

€46.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item SDS Max Hammer Steel
Blade Width 2"
Overall Length 12"
Type Scraping Chisel

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)5.08
HS code8207906000
Country of OriginIT

Product Variants

ProductModelFor Tool TypeShank LengthPrimary Material ApplicationPrice
BOSCH HS1920 Sds Max Hammer Steel Seam Tool 1 1/8 W | AC2MVZ 2LDP5 HS1920Rotary Drill--€48.17
BOSCH HS1921 Sds Max Hammer Steel Slotting Tool | AC2MWA 2LDP6 HS1921Rotary Drill--€50.64
BOSCH HS1926 Sds Max Hammer Steel Round Spade | AC2MWB 2LDP7 HS1926Rotary Drill--€124.81
BOSCH HS1927 Sds Max Hammer Steel Tamper Plate Shank | AC2MWC 2LDP8 HS1927Rotary Drill9"-€58.61
BOSCH HS1929 Sds Max Hammer Steel Gouge 1 x 12 Inch Length | AC2MWD 2LDP9 HS1929Rotary Drill--€78.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1915 Sds Max Hammer Steel Scraping Chisel
€46.44 /unit