BOSCH HS1812 Chisel Flat 1 x 18 In | AB3NQH 1UL85

BOSCH HS1812 Chisel Flat 1 x 18 In

Item: AB3NQH Model: HS1812Cross Ref: 1UL85
7 In Stock

Ships within 2 days via

€30.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spline Drive Demolition Tool
Blade Width 1"
Overall Length 18"
Type Flat Chisel

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)1.52
Ship length (cm)45.72
Ship width (cm)2.54
HS code8207906000
Country of OriginIT

Product Variants

ProductModelMPNPrice
BOSCH HS1811 Chisel Flat 1 x 12 In | AB3NQG 1UL84 HS1811HS1811€28.02
BOSCH HS1813 Bull Point 12 In | AB3NQJ 1UL86 HS1813HS1813€27.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1812 Chisel Flat 1 x 18 In
€30.48 /unit