BOSCH HS1420 Sds Shank 3/4in Chisel | AB3NQE 1UL66

BOSCH HS1420 Sds Shank 3/4in Chisel

Item: AB3NQE Model: HS1420Cross Ref: 1UL66
7 In Stock

Ships within 2 days via

€26.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Chisel
Blade Width 3/4"
Overall Length 10"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.52
Ship length (cm)25.4
Ship width (cm)1.91
HS code8207906000
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1420 Sds Shank 3/4in Chisel
€26.02 /unit