BOSCH 940 ES NG Tankless Water Heater Natural Gas | AC2HUZ 2KJG9

BOSCH 940 ES NG Tankless Water Heater Natural Gas

Item: AC2HUZ Model: 940 ES NGCross Ref: 2KJG9
In Stock

Get it by Monday, Sep 29

€2,297.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Tankless Water Heater
Cold Inlet Size 3/4"
Condensing No
Depth 11 1/4"
Draft Hood Size 3
Features Digital Display, Vent Kit
Fuel Type Natural Gas
Gas Connection 3/4"
Gas Inlet Size 3/4"
Gas Type Natural Gas
Green Certification Or Other Recognition Energy-Star.Png
Height 30 1/2"
Ignition Type Electronic
Includes Mounting Bracket
Low Nox Yes
Mounting Type Wall Mounting
Promotion Restriction Not Eligible For Promotion
Type Tankless
Vent Connection Size 3"
Water Connection 3/4"
Width 17 7/8"
Standards CSA AND ANSI Z21.10.4, ENERGY STAR

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)77.47
Ship length (cm)28.58
Ship width (cm)45.42
HS code8419110000
Country of OriginPT

Product Details:

    • Draft Hood Size (In.) (3)
    • Energy Factor (0.83)
    • GPM @ 45F Rise (7.2)
    • GPM @ 90F Rise (3.6)

Product Variants

ProductModelEnvironmentMinimum Delivered TemperatureMaximum Delivered TemperaturePrice
BOSCH 940 ES LP Tankless Water Heater Liquid Propane Gas | AC2HVA 2KJH1 940 ES LPIndoor, Outdoor100°F140°F€2,384.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 940 ES NG Tankless Water Heater Natural Gas
€2,297.58 /unit