BN PRODUCTS USA DBC-25H Portable Rebar Bender Combo, #8 Max. Cut Size, #8 Max. Bend Size | CN9TBH 56HF12

BN PRODUCTS USA DBC-25H Portable Rebar Bender Combo, #8 Max. Cut Size, #8 Max. Bend Size

Item: CN9TBH Model: DBC-25HCross Ref: 56HF12
In Stock

Get it by Monday, Sep 29

€17,825.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rebar
Amps 12A
Application Rebar Bending, Rebar Cutting
Cutting Head Rotation No
Features Toggle Switch Allows You To Go From Bending To Cutting And Both Are Operated Hands-Free With A Foot Pedal
Height 22 1/2"
Includes (2) Steel Cases For Storage Of Nine Bending Rollers, Foot Pedal Control Switch
Max. Bending Angle 180°
Max. Rebar Size Bending Capacity #8
Max. Rebar Size Cutting Capacity #8
Maximum Metric Rebar Bending Capacity 25 mm
Maximum Metric Rebar Cutting Capacity 25 mm
Maximum Rebar Gauge Bending Capacity 1"
Maximum Rebar Gauge Cutting Capacity 1"
Maximum Rebar Grade Bending Capacity Grade 60
Maximum Rebar Grade Cutting Capacity 60
Motor Type Electric
Power Source Corded
Rebar Tool Style Stationary
Tool Function Bending, Shearing
Tool Length 32 3/4"
Tool Weight 321 lbs.
Voltage 120V AC
Width 28"

Shipping Info:

Ship weight (kg) 144.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelTool WeightPrice
BN PRODUCTS USA DBC-3232 Portable Rebar Bender Combo, #10 Max. Cut Size, #9 Max. Bend Size | CN9TBE 56HF16 DBC-3232-€22,986.46
BN PRODUCTS USA DBC-2520 Portable Rebar Bender Combo, #6 Max. Cut Size, #7 Max. Bend Size | CN9TBF 56HF13 DBC-2520-€12,877.26
BN PRODUCTS USA DBC-2525 Portable Rebar Bender Combo, #8 Max. Cut Size, #7 Max. Bend Size | CN9TBG 56HF14 DBC-2525-€14,083.06
BN PRODUCTS USA DBC-3225 Portable Rebar Bender Combo, #8 Max. Cut Size, #9 Max. Bend Size | CN9TBJ 56HF15 DBC-3225-€21,331.40
BN PRODUCTS USA HB-16W Portable Rebar Bender, #5 Max. Bend Size | CN9TBK 56HE99 HB-16W33 lbs.€4,564.07
BN PRODUCTS USA DBD-25H Portable Rebar Bender, #8 Max. Bend Size, 180 Deg. Max. Bending Angle | CN9TBL 56HF07 DBD-25H-€9,693.67
BN PRODUCTS USA DBR-25WH Portable Rebar Bender, #8 Max. Bend Size, 90 Deg. Max. Bending Angle | CN9TBM 56HF02 DBR-25WH-€6,797.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA DBC-25H Portable Rebar Bender Combo, #8 Max. Cut Size, #8 Max. Bend Size
€17,825.64 /unit