BN PRODUCTS USA DBC-2525 Portable Rebar Bender Combo, #8 Max. Cut Size, #7 Max. Bend Size | CN9TBG 56HF14

BN PRODUCTS USA DBC-2525 Portable Rebar Bender Combo, #8 Max. Cut Size, #7 Max. Bend Size

Item: CN9TBG Model: DBC-2525Cross Ref: 56HF14
In Stock

Get it by Monday, Sep 29

€14,083.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rebar
Amps 12A
Application Rebar Bending, Rebar Cutting
Cutting Head Rotation No
Features Operated By A Standard Foot Pedal Switch
Height 37 1/4"
Max. Bending Angle 180°
Max. Rebar Size Bending Capacity #7
Max. Rebar Size Cutting Capacity #8
Maximum Metric Rebar Bending Capacity 22 mm
Maximum Metric Rebar Cutting Capacity 25 mm
Maximum Rebar Gauge Bending Capacity 7/8"
Maximum Rebar Gauge Cutting Capacity 1"
Maximum Rebar Grade Bending Capacity Grade 60
Maximum Rebar Grade Cutting Capacity 60
Power Source Corded
Rebar Tool Style Stationary
Tool Function Bending, Shearing
Tool Length 19 1/4"
Tool Weight 250 lbs.
Voltage 120V AC
Width 24 3/4"

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTool WeightPrice
BN PRODUCTS USA DBC-3232 Portable Rebar Bender Combo, #10 Max. Cut Size, #9 Max. Bend Size | CN9TBE 56HF16 DBC-3232-€22,986.46
BN PRODUCTS USA DBC-2520 Portable Rebar Bender Combo, #6 Max. Cut Size, #7 Max. Bend Size | CN9TBF 56HF13 DBC-2520-€12,877.26
BN PRODUCTS USA DBC-25H Portable Rebar Bender Combo, #8 Max. Cut Size, #8 Max. Bend Size | CN9TBH 56HF12 DBC-25H-€17,825.64
BN PRODUCTS USA DBC-3225 Portable Rebar Bender Combo, #8 Max. Cut Size, #9 Max. Bend Size | CN9TBJ 56HF15 DBC-3225-€21,331.40
BN PRODUCTS USA HB-16W Portable Rebar Bender, #5 Max. Bend Size | CN9TBK 56HE99 HB-16W33 lbs.€4,564.07
BN PRODUCTS USA DBD-25H Portable Rebar Bender, #8 Max. Bend Size, 180 Deg. Max. Bending Angle | CN9TBL 56HF07 DBD-25H-€9,693.67
BN PRODUCTS USA DBR-25WH Portable Rebar Bender, #8 Max. Bend Size, 90 Deg. Max. Bending Angle | CN9TBM 56HF02 DBR-25WH-€6,797.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA DBC-2525 Portable Rebar Bender Combo, #8 Max. Cut Size, #7 Max. Bend Size
€14,083.06 /unit