BN PRODUCTS USA BCS-32X Rebar Bender Stand, 19 Inch Height, 18 Inch Width, 18 Inch Length, Rebar Bender Stand | CN9TAK 56HF11

BN PRODUCTS USA BCS-32X Rebar Bender Stand, 19 Inch Height, 18 Inch Width, 18 Inch Length

Item: CN9TAK Model: BCS-32XCross Ref: 56HF11
In Stock

Get it by Monday, Sep 29

€424.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rebar Bender Stand
Color Orange, Silver
For Use With Grainger Item Number 56HF08
For Use With Mfr. Model Number DBD-32X
Height 19"
Includes Legs And Support Plate
Length 18"
Remote Trigger No
Width 18"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
BN PRODUCTS USA BCS-25X Rebar Bender Stand, 20 Inch Height, 16 Inch Width, 18 Inch Length, Rebar Bender Stand | CN9TAL 56HF10 BCS-25XBCS-25X€424.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA BCS-32X Rebar Bender Stand, 19 Inch Height, 18 Inch Width, 18 Inch Length
€424.40 /unit