Flat Shipping
Flat Shipping at

BLICKLE L-P 267R-ST Swivel Pneumatic Caster With Total-lock 550 Lb | AB6VZF 22N205

BLICKLE L-P 267R-ST Swivel Pneumatic Caster With Total-lock 550 Lb

Item: AB6VZF Model: L-P 267R-STCross Ref: 22N205
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Swivel Pneumatic Caster with Total-Lock
Brake Type Total Lock
Frame Finish Zinc Plated
Frame Material Steel
Hole Pattern D
Hub Color Gray
Hub Material Steel
Hub Type Centered
Hub Width 2.938"
Inside Bolt Hole Spacing 5 1/2" x 5 1/2"
Load Rating 550 lbs.
Mounting Bolt Dia. 9/16"
Mounting Type Plate
Outside Bolt Hole Spacing 5 1/2" x 5 1/2"
Overall Height 12 1/8"
Plate Size 6 7/8" x 6 7/8"
Plate Thickness 0.157"
Plate Type D
Ply 4
Raceway Double Ball
Tire Rim Dia. 4"
Tire Thickness 3"
Wheel Bearings Roller
Wheel Dia. 10 1/4"
Wheel Width 3 3/8"

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)31.24
Ship length (cm)40.13
Ship width (cm)17.78
HS code8302200000
Country of OriginDE

Product Details:

    • Designed to carry loads by providing cushioning from shocks and vibrations; capable of withstanding loads up to 550 lb
    • Zinc-plated steel construction with a mounting plate which allows the equipment to roll; ideal for use in carts, trucks & dollies
    • Features total lock brake for keeping the cart from rolling & avoiding accidents
    • Equipped with lightweight casters with air-filled tires and double ball swivels capable of rotating 360 degrees for free movement

Product Variants

ProductModelTreadWheel WidthNon-markingPlate SizeWheel DiameterMounting TypePrice
BLICKLE L-P 267R Swivel Pneumatic Caster 550 Lb 10.25 Inch | AB6VZD 22N203 L-P 267RDiamond3 3/8"No6 7/8" x 6 7/8"10 1/4"Top Plate€227.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE L-P 267R-ST Swivel Pneumatic Caster With Total-lock 550 Lb
€355.61 /unit