BLACK JACK 6453-9-30 Drive-Maxx 700 4.75-Gallon Asphalt Sealer, 5 Gal Container Size, Pail | CN9QZW 806JZ2

BLACK JACK 6453-9-30 Drive-Maxx 700 4.75-Gallon Asphalt Sealer, 5 Gal Container Size, Pail

Item: CN9QZW Model: 6453-9-30Cross Ref: 806JZ2
In Stock

Get it by Monday, Sep 29

€61.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sealer
Application Asphalt Pavement
Base Material Asphalt
Color Black
Container Size 5 gal.
Container Type Pail
Coverage 350 sq. ft.
For Use On Surface Material Asphalt
Full Cure Time 2 Days
Maximum Application Temperature 90°F
Minimum Application Temperature 60°F
Resistance Properties Pressure Resistant
Voc Content Weight 20 g/L
Working Time 2 hrs.

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
BLACK JACK 6451-9-30 Black Driveway Sealer, 4.75 Gallon, Black Jack, 5 Gallon Container Size, Pail, Asphalt | CN9QZT 806JZ1 6451-9-306451-9-30€48.68
BLACK JACK 6455-9-30 Drive-Maxx 1000 4.75-Gallon Asphalt Sealer, 5 Gal Container Size, Pail | CN9QZU 806JZ4 6455-9-306455-9-30€64.68
BLACK JACK 6454-9-30 Drive-Maxx 4.75-Gallon Asphalt Sealer, 5 Gal Container Size, Pail, Asphalt | CN9QZV 806JZ3 6454-9-306454-9-30€85.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK JACK 6453-9-30 Drive-Maxx 700 4.75-Gallon Asphalt Sealer, 5 Gal Container Size, Pail
€61.54 /unit