BLACK & DECKER WM225 Portable Project Center 450 Lb Capacity | AF2NFG 6W372

BLACK & DECKER WM225 Portable Project Center 450 Lb Capacity

Item: AF2NFG Model: WM225Cross Ref: 6W372
In Stock

Get it by Monday, Sep 29

€158.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Project Center
Closed Depth 9.688"
Closed Width 24"
Construction Steel
Length 29"
Material Steel
Max. Height 39 7/8"
Min. Height 23"
Work Surface Depth 9 11/16"
Work Surface Width 24"

Shipping Info:

Ship weight (kg) 11.097
Ship height (cm)62.23
Ship length (cm)77.47
Ship width (cm)18.29
HS code7326908588
Country of OriginCA

Product Details:

    • Clamping System (5" Max. Diagonal Peg Clamping)
    • Hold Capacity (Lb.) (450)
    • Characteristics: 4 Swivel Pegs And Rubber Feet

Product Variants

ProductModelMPNPrice
BLACK & DECKER WM425 Portable Project Center 550 Lb Capacity | AF2YEZ 6Z842 WM425WM425€239.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK & DECKER WM225 Portable Project Center 450 Lb Capacity
€158.42 /unit