BINKS 29-863 Paper Flame Retardant | AE6AAK 5PB41

BINKS 29-863 Paper Flame Retardant

Item: AE6AAK Model: 29-863Cross Ref: 5PB41
In Stock

Get it by Monday, Sep 29

€218.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spray Booth Liner Paper
Nominal Length 300 ft.
Nominal Width 3 ft.
Paper Weight 80 lbs.
Standards NFPA 33, OSHA COMPLIANT

Shipping Info:

Ship weight (kg) 11.475
Ship height (cm)92.96
Ship length (cm)17.02
Ship width (cm)17.78
HS code4804490000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BINKS 29-863 Paper Flame Retardant
€218.34 /unit