BESSEY TGJ2.512+2K Bar Clamp Standard 12 Inch | AH3KVR 32PJ67

BESSEY TGJ2.512+2K Bar Clamp Standard 12 Inch

Item: AH3KVR Model: TGJ2.512+2KCross Ref: 32PJ67
7 In Stock

Ships within 2 days via

€32.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bar Clamp
Application Woodworking
Bar Material Steel
Bar Thickness 1/4"
Bar Width 1"
Clamp Face (in.) 45/64"
Clamping Capacity1 12"
Clamping Surface W 49/64"
Clamping Surface Width 49/64"
Handle Material Composite Plastic
Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Jaw Pad Type Standard
Jaw Pad Width 1"
Max. Jaw Opening 12"
Nominal Clamping Pressure 600 lbs.
Nominal Rail Size 1 , 1"
Opening 12"
Overall Width 6"
Pad Type Standard
Spindle Diameter1 9/16"
Swivel Pad 1
Swivel Type Replaceable
Throat Depth 2 1/2"
Type Sliding Arm
Width 6"

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)5.08
Ship length (cm)40.64
Ship width (cm)15.24
Country of OriginDE

Product Variants

ProductModelClamping ForceDuty RatingSlide MechanismShapeMax. Jaw OpeningThroat DepthHandle StyleJaw Pad TypePrice
BESSEY TGJ2.506+2K Bar Clamp Sliding Arm 6 Inch | AH3KVQ 32PJ66 TGJ2.506+2K----6"2 1/2"ScrewdriverSwivel€31.47
BESSEY TGJ2.518+2K Bar Clamp Composite Plastic 18 Inch | AH3KVT 32PJ68 TGJ2.518+2K600 lbs.Light DutyClutch-----€36.39
BESSEY TGJ2.524+2K Bar Clamp Sliding Arm 6 Inch Width | AH3KVU 32PJ69 TGJ2.524+2K600 lbs.Light DutyClutch-----€40.41
BESSEY TGJ2.530+2K Bar Clamp Sliding Arm 30 Inch | AH3KVV 32PJ70 TGJ2.530+2K600 lbs.Light DutyClutch-----€44.66
BESSEY TGJ2.536+2K Bar Clamp Sliding Arm 36 Inch | AH3KVW 32PJ71 TGJ2.536+2K600 lbs.Light DutyClutch-----€46.00
BESSEY TG4.008+2K Bar Clamp Standard 8 Inch | AH3KVX 32PJ72 TG4.008+2K880 lbs.Light DutyClutchF----€46.25
BESSEY TG4.012+2K Bar Clamp Sliding Arm 12 Inch | AH3KVY 32PJ73 TG4.012+2K880 lbs.Light DutyClutchF----€59.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY TGJ2.512+2K Bar Clamp Standard 12 Inch
€32.51 /unit