Flat Shipping
Flat Shipping at

BESSEY BV-DF4SB Industrial Bench Vise, Reversible, Heavy Duty, Enclosed, 4 Inch Jaw Face Width | CN9KGR 60PR82

BESSEY BV-DF4SB Industrial Bench Vise, Reversible, Heavy Duty, Enclosed, 4 Inch Jaw Face Width

Item: CN9KGR Model: BV-DF4SBCross Ref: 60PR82
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€500.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench Vise
Anvil Length 2"
Base Material Steel
Base Mount Type Clamp On
Base Swivel Angle 360°
Base Type Swivel
Body Material Alloy Steel
Body Tensile Strength 90000 psi
Deep Throat No
Duty Rating - Vises Heavy Duty
High Visibility No
High-visibility No
Includes Pipe Jaw Yes
Includes Rotating Head No
Jaw Attachment Type Fixed
Jaw Face Type Serrated
Jaw Face Width 4"
Jaw Material Steel
Jaw Width 4"
Jaw Width Range 4"
Material -vises Forged Alloy Steel
Material Process Forged
Max. Jaw Opening 4 1/4"
Maximum Pipe Dia. 3"
Minimum Pipe Dia. 1/4"
Mounting Hole Dia. 0.453"
Number Of Lock Down Bolts 0
Number Of Mounting Holes 3
Number Of Mounting Points 3
Overall Height 5 1/2"
Overall Length 12"
Overall Width 7"
Pipe Diameter - Maximum 3"
Pipe Diameter - Minimum 1/4"
Pipe Jaw Included Yes
Product Grouping - Vises Clamp On
Quick-acting No
Reversible Yes
Spindle Type Enclosed
Throat Depth 2 3/8"
Vise Type Bench Vise

Shipping Info:

Ship weight (kg) 6.5925
Ship height (cm)13.97
Ship length (cm)30.48
Ship width (cm)17.78
Country of OriginTR

Product Variants

ProductModelMPNPrice
BESSEY BV-VB Vacuum Vise, Light Duty, 2 3/4 Inch Jaw Face Width, 2 3/4 Inch Max Jaw Opening | CN9KGH 60PR90 BV-VBBV-VB€65.99
BESSEY BV-HD40 Heavy Duty Bench Vise, Heavy Duty, Covered, 4 Inch Jaw Face Width, 4 Inch Max Jaw Opening | CN9KGJ 60PR86 BV-HD40BV-HD40€116.46
BESSEY BV-HD60 Heavy Duty Bench Vise, Heavy Duty, Covered, 6 Inch Jaw Face Width, 6 Inch Max Jaw Opening | CN9KGK 60PR87 BV-HD60BV-HD60€170.13
BESSEY BV-DF6SB Industrial Bench Vise, Reversible, Heavy Duty, Enclosed, 6 Inch Jaw Face Width | CN9KGL 60PR84 BV-DF6SBBV-DF6SB€1,173.14
BESSEY BV-DF8SB Industrial Bench Vise, Reversible, Heavy Duty, Enclosed, 8 Inch Jaw Face Width | CN9KGM 60PR85 BV-DF8SBBV-DF8SB€1,219.98
BESSEY BV-HW45 Light Duty Bench Vise, Std Duty, Covered, 4 Inch Jaw Face Width, 4 Inch Max Jaw Opening | CN9KGN 60PR88 BV-HW45BV-HW45€65.99
BESSEY BV-CO30 Clamp on Vise, Std Duty, Uncovered, 3 Inch Jaw Face Width, 3 Inch | CN9KGP 60PR81 BV-CO30BV-CO30€50.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY BV-DF4SB Industrial Bench Vise, Reversible, Heavy Duty, Enclosed, 4 Inch Jaw Face Width
€500.91 /unit