BERNER IDC14-2072AA-G High Velocity Air Curtain 18 Inch D | AE9FRT 6JGN1

BERNER IDC14-2072AA-G High Velocity Air Curtain 18 Inch D

Item: AE9FRT Model: IDC14-2072AA-GCross Ref: 6JGN1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,248.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item High Velocity Air Curtain
Air Curtain Air Velocity 5000 FPM
Air Curtain Air Volume 4792 CFM
Air Curtain Finish Powder Coated
Air Curtain Heated No
Air Curtain Housing Material Steel
Air Curtain Max. Door Width 6 ft.
Air Temp. Rise Not Applicable
Air Velocity 5000 FPM
Air Volume 4792 CFM
Assembly Not Available
Dba @ 10 Ft. 65 dBA , 69 dBA
Depth 18"
Drive Type Direct Drive
Electrical Connection Hardwired
Finish Powder Coated
For Frame Opening Width 6 ft.
For Outdoor Use Yes
Full Load Amps 25.2A
Grille Material Aluminum
Heated/not Heated Not Heated
Heater Power Consumption Not Applicable
Height 15"
Hepa Air Cleaning No
Housing Color Gray
Housing Finish Powder Coat
Housing Material Aluminum
Includes Activation Switch, Factory Mounted Control Panel
Includes Mounting Fasteners No
Max. Amps 25.2A
Max. Door Width 6 ft.
Max. Mounting Height 14 ft.
Max. Operating Temp. Not Available
Max. Rpm 1680 RPM
Min. Operating Temp. Not Available
Motor Enclosure Design Open Dripproof
Motor Hp 1 hp
Motor Type Permanent Split Capacitor
Mounting Height For Insect Control 12 ft.
Mounting Height For Temperature Control 14 ft.
Mounting Hole Dia. 1/2"
Nozzle Width 72"
Number Of Motors 2
Number Of Speeds 1
Phase 1
Power Consumption 2.24 kW
Power Cord Length Not Available
Profile Type Standard Profile
Requires Hard Wiring
Sanitation Certified No
Ultraviolet Air Cleaning No
Washdown No
Width 75"
Standards AMCA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 91.35
Ship height (cm)71.12
Ship length (cm)213.36
Ship width (cm)63.5
HS code8414596060
Country of OriginUS

Product Variants

ProductModelFor Opening WidthMax. Air VolumeMax. Air VelocityHousing MaterialPhaseWidthDba @ 10 Ft.VoltagePrice
BERNER IDC12-2072AA-G High Velocity Air Curtain 3024 Cfm | AE9FPN 6JGG1 IDC12-2072AA-G6 ft.3024 CFM5166 FPM-----€2,871.71
RFQ
BERNER IDC12-2084AA-G High Velocity Air Curtain 87 Inch Width | AE9FPQ 6JGG3 IDC12-2084AA-G7 ft.3166 CFM5550 FPM-----€3,030.72
RFQ
BERNER IDC12-2096AA-G High Velocity Air Curtain 3188 Cfm | AE9FPR 6JGG4 IDC12-2096AA-G8 ft.3188 CFM5292 FPM-----€3,031.93
BERNER IDC12-3096AA-G High Velocity Air Curtain 4332 Cfm | AE9FPT 6JGG5 IDC12-3096AA-G8 ft.-------€3,906.47
BERNER IDC12-3108AA-G High Velocity Air Curtain 4536 Cfm | AE9FPU 6JGG6 IDC12-3108AA-G9 ft.4536 CFM5166 FPM-----€3,893.32
BERNER IDC12-3120AA-G High Velocity Air Curtain 4678 Cfm | AE9FPV 6JGG7 IDC12-3120AA-G10 ft.4678 CFM5166 FPM-----€4,085.66
BERNER IDC12-3144AA-G High Velocity Air Curtain 15 Inch Height | AE9FPX 6JGG9 IDC12-3144AA-G12 ft.4782 CFM5292 FPM-----€4,368.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNER IDC14-2072AA-G High Velocity Air Curtain 18 Inch D
€3,248.10 /unit