BENCHPRO RWPACK3072 Premium Packaging Bench Set 72 inch Width x 30 inch Depth Maple | AG3PKH 33RJ71

BENCHPRO RWPACK3072 Premium Packaging Bench Set 72 inch Width x 30 inch Depth Maple

Item: AG3PKH Model: RWPACK3072Cross Ref: 33RJ71
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,557.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Premium Packaging Bench set
Color Gray
Height 30"
Legs Adjust In 2" Increments With Max. Of 6"
Material Steel
Top Material Maple
Overall Lxwxh 30" x 72" x 86"

Shipping Info:

Ship weight (kg) 196.65
Ship height (cm)33.02
Ship length (cm)193.04
Ship width (cm)86.36
HS code9403200030

Product Variants

ProductModelOverall LengthPrice
BENCHPRO RPACK3060 Premium Packaging Bench Set 60 inch Width x 30 inch Depth | AG3PKD 33RJ67 RPACK306030"€1,589.16
RFQ
BENCHPRO RPACK3072 Premium Packaging Bench Set 72 inch Width x 30 inch Depth | AG3PKE 33RJ68 RPACK307230"€1,800.03
RFQ
BENCHPRO RPACK3672 Premium Packaging Bench Set 72 inch Width x 36 inch Depth | AG3PKF 33RJ69 RPACK367236"€1,841.24
RFQ
BENCHPRO RWPACK3060 Premium Packaging Bench Set 60 inch Width x 30 inch Depth Maple | AG3PKG 33RJ70 RWPACK306030"€2,292.60
RFQ
BENCHPRO RWPACK3672 Premium Packaging Bench Set 72 inch Width x 36 inch Depth Maple | AG3PKJ 33RJ72 RWPACK367236"€2,882.98
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO RWPACK3072 Premium Packaging Bench Set 72 inch Width x 30 inch Depth Maple
€2,557.32 /unit