BENCHMARK SCIENTIFIC MR9600-578 Filter, 578nm Size

Item: CD7LCG Model: MR9600-578
In Stock

Get it by Monday, Sep 29

€224.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter

Shipping Info:

Ship weight (kg) 1.102
Ship height (cm)11.99
Ship length (cm)11.99
Ship width (cm)11.99
HS code7014003000
Country of OriginUS

Product Details:

    • For Accuris Microplate Reader

Product Variants

ProductModelSizePrice
BENCHMARK SCIENTIFIC MR9600-340 Filter, 340nm Size | CD7LBQ MR9600-340-€298.81
BENCHMARK SCIENTIFIC MR9600-380 Filter, 380nm Size | CD7LBR MR9600-380-€298.81
BENCHMARK SCIENTIFIC MR9600-405 Filter, 405nm Size | CD7LBT MR9600-405-€224.63
BENCHMARK SCIENTIFIC MR9600-415 Filter, 415nm Size | CD7LBU MR9600-415-€224.63
BENCHMARK SCIENTIFIC MR9600-420 Filter, 420nm Size | CD7LBV MR9600-420-€224.63
BENCHMARK SCIENTIFIC MR9600-450 Filter, 450nm Size | CD7LBW MR9600-450-€224.63
BENCHMARK SCIENTIFIC MR9600-470 Filter, 470nm Size | CD7LBX MR9600-470-€224.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC MR9600-578 Filter, 578nm Size
€224.63 /unit