BENCHMARK SCIENTIFIC B2000-8-E Digital Water Bath, 8 Litre, 230V | CE7MEQ

BENCHMARK SCIENTIFIC B2000-8-E Digital Water Bath, 8 Litre, 230V

Item: CE7MEQ Model: B2000-8-E
In Stock

Get it by Monday, Sep 29

€1,158.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Bath

Shipping Info:

Ship weight (kg) 16.995
Ship height (cm)48.01
Ship length (cm)60.96
Ship width (cm)51
HS code8419899585
Country of OriginCN

Product Variants

ProductModelCapacityHeated Or RefrigeratedPrice
BENCHMARK SCIENTIFIC B2000-12-E Digital Water Bath, 12 Litre, 230V | CE7MEH B2000-12-E--€1,381.39
BENCHMARK SCIENTIFIC B2000-2-E Digital Water Bath, 2 Litre, 230V | CE7MEJ B2000-2-E--€686.79
BENCHMARK SCIENTIFIC B2000-4-E Digital Water Bath, 4 Litre, 230V | CE7MEK B2000-4-E--€1,052.25
BENCHMARK SCIENTIFIC B2000-2 Digital Water Bath, 2L, 115V | CJ4KGZ B2000-22LHeated€747.95
BENCHMARK SCIENTIFIC B2000-4 Digital Water Bath, 4L, 115V | CJ4KHA B2000-4--€1,164.69
BENCHMARK SCIENTIFIC B2000-8 Digital Water Bath, 8L, 115V | CJ4KHB B2000-88LHeated€1,296.28
BENCHMARK SCIENTIFIC B2000-12 Digital Water Bath, 12L, 115V | CJ4KHC B2000-1212LHeated€1,509.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B2000-8-E Digital Water Bath, 8 Litre, 230V
€1,158.03 /unit