BELL & GOSSETT E9033S Circulator Pump 2HP 45 Minimum PSI 2 Outlet | AH4JXZ 34TK08

BELL & GOSSETT E9033S Circulator Pump 2HP 45 Minimum PSI 2 Outlet

Item: AH4JXZ Model: E9033SCross Ref: 34TK08
In Stock

Get it by Monday, Sep 29

€4,579.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Booster Pump
Amps 9.8-10.7/19.6A
Compatible Discharge Pipe Size 2"
Connection Type FNPT
Enclosure Type Open Dripproof
Face To Face Dimension 11 1/2"
For Pipe Size 2"
For Use With Hydronic Systems
For Use With Potable Systems No
Housing Material Bronze
Hp 2 hp
Impeller Material Copper Alloy
Max. Head 43 ft.
Max. Media Temp. 200°F
Max. Operating Pressure 175 psi
Media Type Water
Min. Media Temp. 100°F
Mounting Position Horizontal/Vertical
Overall Height 15.63"
Overall Length 13.13"
Overall Width 8"
Phase 1
Pump Type Centrifugal Pump
Series E9033S Series
Shaft Material Stainless Steel
Voltage 115/208-240V AC

Shipping Info:

Ship weight (kg) 32.58
Ship height (cm)29.21
Ship length (cm)58.93
Ship width (cm)38.61
Country of OriginUS

Product Variants

ProductModelNameplate VoltageHpVoltagePump TypePhaseFace To Face DimensionConnection TypePipe To Flange Or Union Connection TypePrice
BELL & GOSSETT E9001S Circulator Pump 1/4HP 1 Inch | AH4JWU 34TJ79 E9001S115/208-230V AC------FNPT€4,208.34
BELL & GOSSETT E9002S Circulator Pump 1/3HP 25 Minimum PSI 1 Inlet | AH4JWV 34TJ80 E9002S115/208-230V AC------FNPT€4,250.80
BELL & GOSSETT E9003S Circulator Pump 1/2HP 28 Minimum PSI 60Hz | AH4JWW 34TJ81 E9003S115/208-230V AC------FNPT€4,406.16
BELL & GOSSETT E9004S Circulator Pump 1/4HP 15-1/2 Inch Height | AH4JWX 34TJ82 E9004S115/208-230V AC------FNPT€4,236.64
BELL & GOSSETT E9005S Circulator Pump Closed 1-1/4 Inlet | AH4JWY 34TJ83 E9005S115/208-230V AC------FNPT€4,405.19
BELL & GOSSETT E9006S Circulator Pump 1/2HP 1-1/4 Inlet | AH4JWZ 34TJ84 E9006S115/208-230V AC------FNPT€4,580.18
BELL & GOSSETT E9007S Circulator Pump 1/4HP 16 Minimum PSI 60Hz | AH4JXA 34TJ85 E9007S115/208-230V AC------FNPT€4,152.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT E9033S Circulator Pump 2HP 45 Minimum PSI 2 Outlet
€4,579.61 /unit