BELL & GOSSETT B0150S-3 Steam Trap Max Operating Psi 150 3/4 In | AB9EVE 2CMG1

BELL & GOSSETT B0150S-3 Steam Trap Max Operating Psi 150 3/4 In

Item: AB9EVE Model: B0150S-3Cross Ref: 2CMG1
7 In Stock

Ships within 2 days via

€440.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Steam Trap
(f)npt Connections (in.) 3/4"
Body Material Grade Cast Iron
Downstream Pressure Range 0 psi to 150 psi
Fnpt Size 3/4"
Max. Operating Pressure 150 psi
Max. Temp. 450°F
Npt Inlet 3/4"
Npt Outlet 3/4"
Npt Port 3/4"
Type Inverted Bucket

Shipping Info:

Ship weight (kg) 3.2175
Ship height (cm)12.19
Ship length (cm)20.57
Ship width (cm)14.73
HS code8481809015
Country of OriginUS

Product Variants

ProductModelDistance Between Inlet And Outlet PortIncludes StrainerPort Connection SizeSteam Trap TypeBody MaterialMax. Operating PressureAllowable Pressure - MaximumConfigurationPrice
BELL & GOSSETT B0080A-2 Steam Trap Max Operating Psi 80 1/2 In | AB9EUT 2CMD8 B0080A-25 1/16"Strainer Not Included1/2"Inverted BucketCast Iron-250 psiIn-Line€381.61
BELL & GOSSETT B0125A-2 Steam Trap Max Operating Psi 125 1/2 In | AB9EUU 2CMD9 B0125A-25 1/16"Strainer Not Included1/2"Inverted BucketCast Iron-250 psiIn-Line€389.66
BELL & GOSSETT B0150A-2 Steam Trap Max Operating Psi 150 1/2 In | AB9EUV 2CME1 B0150A-25 1/16"Strainer Not Included1/2"Inverted BucketCast Iron-250 psiIn-Line€397.48
BELL & GOSSETT B0080A-3 Steam Trap Max Operating Psi 80 3/4 In | AB9EUW 2CME2 B0080A-35 1/16"Strainer Not Included3/4"Inverted BucketCast Iron-250 psiIn-Line€376.07
BELL & GOSSETT B0125A-3 Steam Trap Max Operating Psi 125 3/4 In | AB9EUX 2CME3 B0125A-35 1/16"Strainer Not Included3/4"Inverted BucketCast Iron-250 psiIn-Line€376.07
BELL & GOSSETT B0150A-3 Steam Trap Max Operating Psi 150 3/4 In | AB9EUY 2CME4 B0150A-3-----150 psi--€415.80
BELL & GOSSETT B0080S-2 Steam Trap Max Operating Psi 80 1/2 In | AB9EUZ 2CME5 B0080S-25 1/16"Strainer Included1/2"Inverted BucketCast Iron-250 psiIn-Line€415.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT B0150S-3 Steam Trap Max Operating Psi 150 3/4 In
€440.29 /unit