BELL & GOSSETT 60B0B1002 Ecm Circulating Pump, Energy Efficient/Multi-Speed, 20 Ft | CN9JLR 795F80

BELL & GOSSETT 60B0B1002 Ecm Circulating Pump, Energy Efficient/Multi-Speed, 20 Ft

Item: CN9JLR Model: 60B0B1002Cross Ref: 795F80
7 In Stock

Ships within 2 days via

€746.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Connection Type Union
Electronic Communication Type Wifi
Face To Face Dimension 6 3/8"
Flange Or Union Included Yes
For Pipe Size 3/4", 1", 1 1/4", 1 1/2"
For Use With Potable Systems
For Use With Potable Systems Yes
Housing Material Stainless Steel
Includes Check Valve, Insulation Shell
Max. Flow Rate @ 10 Ft. 15 GPM
Max. Flow Rate @ 15 Ft. 12 GPM
Max. Flow Rate @ 20 Ft. 8 GPM
Max. Flow Rate @ 5 Ft. 17 GPM
Max. Head 20 ft.
Max. Media Temp. 230°F
Media Type Water
Min. Media Temp. 14°F
No. Of Speeds Variable
Overall Height 6"
Overall Length 4.29"
Overall Width 5.9"
Series Ecocirc 20-18 Series
Voltage 115V AC
Standards NSF-61 CERTIFIED

Shipping Info:

Ship weight (kg) 2.8485
Ship height (cm)15.24
Ship length (cm)10.9
Ship width (cm)14.99
Country of OriginHU

Product Variants

ProductModelPump TypeNo. Of SpeedsFace To Face DimensionConnection TypeNameplate VoltageAmpsMax. Media Temp.Max. Operating PressurePrice
ARMSTRONG WORLD INDUSTRIES 106284MF-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 1/2 HP | CN8UYH 788VA6 106284MF-742--------€6,388.23
ARMSTRONG WORLD INDUSTRIES 116475-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 3/4 HP | CN8UYJ 788VC1 116475-742--------€6,461.21
ARMSTRONG WORLD INDUSTRIES 119282-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYK 788V84 119282-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 119281-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYL 788V85 119281-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 182212-645 Hydronic Circulating Pump, Std, Armstrong, Flanged, 2/5 HP | CN8UYM 32UM88 182212-645--------€1,677.33
ARMSTRONG WORLD INDUSTRIES 182212-604 Hydronic Circulating Pump, Armstrong, Flanged, 2/5 HP | CN8UYN 32UM89 182212-604----240V AC---€1,660.74
ARMSTRONG WORLD INDUSTRIES 110223-326 HVAC Circulating Pump, Multi-Speed, Armstrong, Flanged, 1/25 HP, 18 ft Max. Head | CN8UZD 788VA5 110223-326--------€745.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT 60B0B1002 Ecm Circulating Pump, Energy Efficient/Multi-Speed, 20 Ft
€746.79 /unit