BEL-ART - SCIENCEWARE F18788-2001 Laboratory Rack Tube 1/2 Size 2 7/16 x 4 | AF4GED 8VU33 / 187882001

BEL-ART - SCIENCEWARE F18788-2001 187882001 Laboratory Rack Tube 1/2 Size 2 7/16 x 4

Item: AF4GED Model: F18788-2001Cross Ref: 8VU33 / 187882001
7 In Stock

Ships within 2 days via

€60.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Test Tube Rack
Color Blue
Format 4 x 5
Height 2 1/2"
Material Steel
Number Of Compartments 20
Width 4 1/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)12.45
Ship width (cm)10.92
HS code3926909910
Country of OriginUS

Product Variants

ProductModelFor Use WithOverall HeightOverall LengthColorOverall DepthAutoclavableOverall WidthTypePrice
BEL-ART - SCIENCEWARE F18788-1301 Laboratory Rack Tube 1/2 Size 21/2 x 4 | AF3RNG 8CKY3 / 187881301 F18788-1301Test Tubes2 1/2"4 1/2"-4 1/2"Yes4 1/4"-€60.87
BEL-ART - SCIENCEWARE F18514-0025 Laboratory Rack Vial No-wire 25 Mm Poly | AF4MWQ 9CNA7 / 185140025 F18514-0025-------12€52.69
BEL-ART - SCIENCEWARE F18788-1601 Laboratory Rack Tube 1/2 Size 2 7/16 x 3 | AF4QVQ 9GC65 / 187881601 F18788-1601---Blue----€63.02
BEL-ART - SCIENCEWARE F18514-0030 Laboratory Rack Vial No-wire 30mm Poly | AF6ATN 9UDV2 / 18514-0030 F18514-0030Bottles, Vials7"-White-Yes--€56.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F18788-2001 187882001 Laboratory Rack Tube 1/2 Size 2 7/16 x 4
€60.57 /unit