BEHRINGER SYSTEMS TWT2050-PP Tube Clamp Kit Tube Size 1/2 Inch 304 Stainless Steel | AE2BMY 4WFZ3

BEHRINGER SYSTEMS TWT2050-PP Tube Clamp Kit Tube Size 1/2 Inch 304 Stainless Steel

Item: AE2BMY Model: TWT2050-PPCross Ref: 4WFZ3
In Stock

Get it by Monday, Sep 29

€18.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tube Clamp Kit
Grade 304
Hardware Material Stainless Steel
Height 1 11/25"
Insert Material Polypropylene
Length 2.19"
Material Stainless Steel
Temp. Range -22°F to +194°F
Tube Size 1/2"
Type Weld Plate
Width 1.19"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)5.08
HS code7326908530
Country of OriginUS

Product Variants

ProductModelTypeWidthLengthHeightTube SizeClamp MaterialFor Maximum Outside DiameterMaterial GradePrice
BEHRINGER SYSTEMS SBX6050-SP Tube Clamp Kit Tube Size 1/2 Inch 316 Stainless Steel | AD9LZC 4TKT7 SBX6050-SP-----Stainless Steel1/2"Grade 316€40.50
BEHRINGER SYSTEMS SBX60625-SP Tube Clamp Kit Tube Size 5/8 Inch 316 Stainless Steel | AD9LZD 4TKT8 SBX60625-SP-----Stainless Steel5/8"Grade 316€46.63
BEHRINGER SYSTEMS SBX6075-SP Tube Clamp Kit Tube Size 3/4 Inch 316 Stainless Steel | AD9LZE 4TKT9 SBX6075-SP-----Stainless Steel3/4"Grade 316€40.50
BEHRINGER SYSTEMS SBX60840-SP Tube Clamp Kit Pipe Size 1/2 Inch 316 Stainless Steel | AD9LZF 4TKU1 SBX60840-SP-----Stainless Steel-Grade 316€40.50
BEHRINGER SYSTEMS SBX60875-SP Tube Clamp Kit Tube Size 7/8 Inch 316 Stainless Steel | AD9LZG 4TKU2 SBX60875-SP-----Stainless Steel7/8"Grade 316€40.50
BEHRINGER SYSTEMS SBX6100-SP Tube Clamp Kit Tube Size 1 Inch 316 Stainless Steel | AD9LZH 4TKU3 SBX6100-SP-----Stainless Steel1"Grade 316€42.10
BEHRINGER SYSTEMS SBX61050-SP Tube Clamp Kit Pipe Size 3/4 Inch 316 Stainless Steel | AD9LZJ 4TKU4 SBX61050-SP-----Stainless Steel-Grade 316€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEHRINGER SYSTEMS TWT2050-PP Tube Clamp Kit Tube Size 1/2 Inch 304 Stainless Steel
€18.84 /unit