BECK PRODUCTS 330017609 Pipe Nipple 1/2 Inch 9 Inch Length Steel | AA3WEH 11X080

BECK PRODUCTS 0330017609 Pipe Nipple 1/2 Inch 9 Inch Length Steel

Item: AA3WEH Model: 0330017609Cross Ref: 11X080
7 In Stock

Ships within 2 days via

€17.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nipple
Basic Connection Type Threaded At Both Ends
Body Material Steel
Inside Dia. 0.622"
Length 9"
Max. Pressure 150 psi
Outside Dia. 21/25"
Pipe Size 1/2"
Schedule 40
Seamless/welded Welded
Wall Thickness 0.109"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)2.54
HS code7307995015
Country of OriginUS

Product Variants

ProductModelPipe SizeLengthOutside Dia.Inside Dia.Wall ThicknessMaterialScheduleSeamless/weldedPrice
BECK PRODUCTS 330000605 Pipe Nipple 1/8 Inch 1-1/2 Inch Length Steel | AA3WCC 11X029 330000605-----Steel--€4.70
BECK PRODUCTS 330000803 Pipe Nipple 1/8 Inch 2 Inch Length Steel | AA3WCD 11X030 330000803-----Steel--€4.49
BECK PRODUCTS 330001009 Pipe Nipple 1/8 Inch 2-1/2 Inch Length Steel | AA3WCE 11X031 330001009-----Steel--€6.59
BECK PRODUCTS 330001207 Pipe Nipple 1/8 Inch 3 Inch Length Steel | AA3WCF 11X032 330001207-----Steel--€5.61
BECK PRODUCTS 330001405 Pipe Nipple 1/8 Inch 3-1/2 Inch Length Steel | AA3WCG 11X033 330001405-----Steel--€6.38
BECK PRODUCTS 330002007 Pipe Nipple 1/8 Inch 5 Inch Length Steel | AA3WCH 11X034 330002007-----Steel--€12.13
BECK PRODUCTS 330002403 Pipe Nipple 1/8 Inch 6 Inch Length Steel | AA3WCJ 11X035 330002403-----Steel--€13.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 0330017609 Pipe Nipple 1/2 Inch 9 Inch Length Steel
€17.67 /unit