BEACON MORRIS TP20-EC3R Right Hand End Cover | AD8RHE 4LX76

BEACON MORRIS TP20-EC3R Right Hand End Cover

Item: AD8RHE Model: TP20-EC3RCross Ref: 4LX76
7 In Stock

Ships within 2 days via

€81.58 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Right Hand Solid End Cap
Color Beige
Material Steel
Mounting Type Surface
Overall Depth 5 5/16"
Overall Dimensions 3" x 20" x 5.312"
Overall Height 20"
Overall Length 3"
Compatible Grainger Part Number 40LX71, 40LX72, 40LX73, 40LX74, 4LX69, 4LX70
Compatible With Product Type TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)9.4
Ship length (cm)54.86
Ship width (cm)26.42
HS code8514908000
Country of OriginUS

Product Variants

ProductModelMounting TypeColorPrice
BEACON MORRIS TP14-EC3R Right Hand End Cover | AE3MAR 5E310 TP14-EC3RSurfaceBeige€70.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEACON MORRIS TP20-EC3R Right Hand End Cover
€81.58 /unit