BEACON MORRIS STC14353-03 Steam/hydronic Heater Element Copper 3 Feet | AE3MAG 5E301

BEACON MORRIS STC14353-03 Steam/hydronic Heater Element Copper 3 Feet

Item: AE3MAG Model: STC14353-03Cross Ref: 5E301
7 In Stock

Ships within 2 days via

€228.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Steam/Hydronic Heater Element
Color Copper, Silver
Connection Size 1 1/4"
Fin Material Aluminum
Inlet/outlet Npt 1 1/4"
Length 3 ft.
Max. Fluid Temp. 300°F
Output @ 2 Psi Steam 2130 btuH, 2510 btuH
Overall Depth 4 1/4"
Overall Dimensions 3 ft. x 3 5/8" x 4 1/4"
Overall Height 3 5/8"
Overall Length 3 ft.
Tube Material Copper
Tube Size 1 1/4"
Tubing Material Copper

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)9.65
Ship length (cm)107.95
Ship width (cm)11.43
HS code8419110000
Country of OriginUS

Product Details:

    • Fin Material (Aluminium)

Product Variants

ProductModelMPNPrice
BEACON MORRIS STC14354-04 Steam/hydronic Heater Element Copper 4 Feet | AE3MAH 5E302 STC14354-04STC14354-04€303.89
BEACON MORRIS STC14355-05 Steam/hydronic Heater Element Copper 5 Feet | AE3MAJ 5E303 STC14355-05STC14355-05€324.34
RFQ
BEACON MORRIS STC14356-06 Steam/hydronic Heater Element Copper 6 Feet | AE3MAK 5E304 STC14356-06STC14356-06€392.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEACON MORRIS STC14353-03 Steam/hydronic Heater Element Copper 3 Feet
€228.16 /unit