Flat Shipping
Flat Shipping at

BEACON MORRIS F42 Hydronic Heater Wall Cabinet 18 Inch Width | AD7FAY 4E452

BEACON MORRIS F42 Hydronic Heater Wall Cabinet 18 Inch Width

Item: AD7FAY Model: F42Cross Ref: 4E452
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydronic Heater Wall Cabinet
Cabinet Depth 4 3/8"
Cabinet Height 24"
Cabinet Width 18"
Color White
Compatible With Product Type Mfr. No. K42
Includes Hardware
Material Steel
Mounting Location Wall
Mounting Type Surface
Overall Depth 4 3/8"
Overall Dimensions - H X W X D 24" x 18" x 4.375"
Overall Height 24"
Overall Width 18"
Rough-in Depth 4 3/8"
Rough-in Dimensions 23 7/8" x 17 7/8" x 4 3/8"
Rough-in Height 23 7/8"
Rough-in Width 17 7/8"
Compatible Grainger Part Number 4E448

Shipping Info:

Ship weight (kg) 9
Ship height (cm)11.94
Ship length (cm)63.5
Ship width (cm)46.48
HS code7322190000
Country of OriginUS

Product Variants

ProductModelMPNPrice
BEACON MORRIS W42 Hydronic Heater Wall Cabinet 16 Inch Width | AD7FAW 4E450 W42W42€361.73
BEACON MORRIS W84 Hydronic Heater Wall Cabinet 23 Inch Width | AD7FAX 4E451 W84W84€393.03
BEACON MORRIS F84 Hydronic Heater Wall Cabinet 22 Inch Width | AD7FAZ 4E453 F84F84€393.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEACON MORRIS F42 Hydronic Heater Wall Cabinet 18 Inch Width
€371.72 /unit