BDG 99-1-9802-8-K Coated Glove, M, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Nylon | CN9EVA 360WK5

BDG 99-1-9802-8-K Coated Glove, M, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Nylon

Item: CN9EVA Model: 99-1-9802-8-KCross Ref: 360WK5
7 In Stock

Ships within 2 days via

€3.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Glove
Ansi/isea Cut Level A1
Coating Type Dipped
Includes Reinforced Thumb Crotch No
Size 8
Touchscreen Compatible No
Standards EN 388

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)23.5
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCoating TextureCoating CoverageLatex-freeKnit MaterialCuff StyleConstructionAnsi/isea Abrasion LevelSizePkg. Qty.Price
BDG 99-1-914-K Chemical Resistant Glove, L, Uncoated, PVC, Full Finger, Gauntlet Cuff, Green | CN9DVL 780Y20 99-1-914-K--------2€10.98
BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair | CN9DWB 55LE27 99-1-275BP-10--------2€5.74
BDG 99-1-9800-11 Coated Glove, 2XL, Foam Nitrile, Nylon, Knit Cuff, 1 Pair | CN9DXE 55LE33 99-1-9800-11--------1€5.20
BDG 99-1-9800-11-K Coated Glove, 2XL, Foam Nitrile, Nylon, Full Finger, White, 1 Pair | CN9DXF 780XX9 99-1-9800-11-K--------1€5.58
BDG 99-1-9802-11 Coated Glove, 2XL, Polyurethane, 1 Pair | CN9DXW 55LA66 99-1-9802-11--------2€2.89
BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair | CN9DYE 780XL9 99-1-9865-11-K--------1€6.60
BDG 99-1-9865-11 Coated Glove, 2XL, Polyurethane, Nylon, Knit Cuff, 1 Pair | CN9DYF 55LA81 99-1-9865-11--------1€6.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9802-8-K Coated Glove, M, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Nylon
€3.06 /unit