BAYHEAD BLN-14 GRAY Cube Truck Lid Gray Fits 17-2/5 Cubic Feet | AF4PQN 9EXE4

BAYHEAD BLN-14 GRAY Cube Truck Lid Gray Fits 17-2/5 Cubic Feet

Item: AF4PQN Model: BLN-14 GRAYCross Ref: 9EXE4
In Stock

Get it by Monday, Sep 29

€294.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cube Truck Lid
Color Gray
Fits Container Size 17.4 cu. ft.
Lid Type Hinged
Material Polyurethane
Overall Height 9"
Overall Length 43 3/4"
Overall Width 31 3/4"

Shipping Info:

Ship weight (kg) 9.0004
Ship height (cm)60.96
Ship length (cm)91.44
Ship width (cm)30.48
HS code8716905060
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthColorFits Container SizeMaterialLid TypePrice
BAYHEAD PBL-20 BLUE Cube Truck Lid Blue Fits 25 Cubic Feet | AD2TBB 3TWH6 PBL-20 BLUE------€158.61
BAYHEAD PBL-4 Cube Truck Lid Gray Fits 5 Cubic Feet | AD9QCZ 4UAX8 PBL-4------€74.95
BAYHEAD PBL-6 Cube Truck Lid Gray Fits 7-1/2 Cubic Feet | AD9QDB 4UAY1 PBL-6------€77.81
BAYHEAD PBL-7 Cube Truck Lid Gray Fits 9 Cubic Feet | AD9QDD 4UAY3 PBL-7------€85.47
BAYHEAD PBL-8 Cube Truck Lid Gray Fits 10 Cubic Feet | AD9QDE 4UAY5 PBL-8------€102.27
BAYHEAD PBL-10 Cube Truck Lid Gray Fits 12-1/2 Cubic Feet | AD9QDH 4UAY8 PBL-10------€112.93
BAYHEAD PBL-12 Cube Truck Lid Gray Fits 15 Cubic Feet | AD9QDK 4UAZ1 PBL-12------€119.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAYHEAD BLN-14 GRAY Cube Truck Lid Gray Fits 17-2/5 Cubic Feet
€294.87 /unit