BAW PLASTICS 0603-4005 Laminating Pouch 2-5/8 x 3-7/8 - Pack Of 500 | AD3FMM 3YUY9

BAW PLASTICS 0603-4005 Laminating Pouch 2-5/8 x 3-7/8, 500PK

Item: AD3FMM Model: 0603-4005Cross Ref: 3YUY9
7 In Stock

Ships within 2 days via

€19.71 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Laminating Pouches
Finish Clear
Length 2 5/8"
Thickness 0.07 mil.
Type Military Card Size
Width 3 7/8"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)7.62
HS code3926903500
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAW PLASTICS 0603-4005 Laminating Pouch 2-5/8 x 3-7/8, 500PK
€19.71 /pack