BATTERY DOCTOR 20393-7 Battery Disconnect Switch, 4 Position, 300A, 40V | CG9ALT

BATTERY DOCTOR 20393-7 Battery Disconnect Switch, 4 Position, 300A, 40V

Item: CG9ALT Model: 20393-7
Limited Availability
€33.01 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

Item Battery Disconnect Switch
Amps 300A
Number Of Positions 4
Voltage 40V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelAmpsStud SizeVoltageNumber Of PositionsConnection TypeSwitch TypePrice
BATTERY DOCTOR 20148 Battery Disc Switch Top Terminal 5/16-18 Inch | AD8XNN 4NGT9 20148------€86.90
BATTERY DOCTOR 20304 Battery Disc Switch In-line Brass Lugs | AD8XNP 4NGU2 20304-----Knob€78.67
BATTERY DOCTOR 20308 Battery Disc Switch Top Term Brass | AD8XNQ 4NGU3 20308------€22.48
BATTERY DOCTOR 20309 Battery Disc Switch Top Term Bypass Fuse | AD8XNR 4NGU4 20309------€39.73
BATTERY DOCTOR 20314 Battery Disc Switch 2 Keys And Cover | AD8XNT 4NGU6 20314------€55.66
BATTERY DOCTOR 20259 Battery Disc Switch In-line Term 5/16 In | AD8XNY 4NGV3 20259------€232.62
BATTERY DOCTOR 20302 Battery Disc Switch In-line Copper Lugs | AD8XNZ 4NGV4 20302------€10.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 20393-7 Battery Disconnect Switch, 4 Position, 300A, 40V
€33.01 /unit