BATTALION 4PE41 Adjustable Staple Hasp Steel 4-1/2 Inch Length | AD9CCX

BATTALION 4PE41 Adjustable Staple Hasp Steel 4-1/2 Inch Length

Item: AD9CCX Model: 4PE41
7 In Stock

Ships within 2 days via

€4.65 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Staple Hasp
Finish Zinc Plated
Hasp Style Safety
Length 4 1/2"
Material Steel
Max. Shackle Dia. 0.438"
Stanley Class Number 913
Stanley Edp Number 51-1405
Width 1 1/2"

Shipping Info:

Ship weight (kg) 0.1318
Ship height (cm)10.41
Ship length (cm)20.07
Ship width (cm)12.7
HS code8302416045
Country of OriginCN

Product Variants

ProductModelMPNPrice
BATTALION 1RBG7 Adjustable Safety Hasp Steel 3-1/2 Inch Length | AB3AWY 1RBG71RBG7€7.68
BATTALION 1RBG8 Adjustable Safety Hasp Steel 4-1/2 Inch Length | AB3AWZ 1RBG81RBG8€5.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PE41 Adjustable Staple Hasp Steel 4-1/2 Inch Length
€4.65 /unit