BATTALION 4PB51 Adjustable Gate Spring Black | AD9BQK

BATTALION 4PB51 Adjustable Gate Spring Black

Item: AD9BQK Model: 4PB51
7 In Stock

Ships within 2 days via

€14.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Gate Spring
Color Black
Finish Coat
Hardware Included
Length 11"
Material Steel
Number Of Mounting Holes 4

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.06
Ship length (cm)36.83
Ship width (cm)10.41
HS code8302603000
Country of OriginCN

Product Variants

ProductModelMPNPrice
BATTALION 4PB52 Adjustable Gate Spring Black | AD9BQL 4PB524PB52€12.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PB51 Adjustable Gate Spring Black
€14.16 /unit